Flanged housing
Inner diameter | 40 mm |
---|---|
Width | 180 mm |
Logistics dimensions (L x W x H) | 160x65x177,2 mm |
---|---|
Logistic Weight | 3600 g |
Inner diameter | 40 mm |
Width | 180 mm |
Material | Steel |
Height | 70 mm |
Length | 160 mm |
Series | F5..-B-L |
Number of holes | 3 |
Outer diameter | 160 mm |
Usually arrives within 14 working days