References
FAG:F513-WB-L
Rubix:219A2169
Manufacturer :0383830470000
EAN:4012801213158

Product details : FAG F513-WB-L FLANGED HOUSING
Flanged housing for various bearing types, wide version with conical bore and clamping sleeve, continuous shaft
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 198x87x219 mm |
|---|---|
| Logistic Weight | 5485 g |
| Inner diameter | 60 mm |
| Width | 219 mm |
| Material | steel |
| Height | 87 mm |
| Length | 198 mm |
| Number of holes | 3 |
| Outer diameter | 198 mm |
Show UNSPSC/ECL@SS
£ 204.09 excl. VAT
/ Each
£ 244.91 incl. VAT
- Delivery usually within ( 7 ) days
