Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722507DB PLUMMER BLOCK
SNR 722507DB PLUMMER BLOCK
SNR - Plummer Block - 722507.DB
References
snr:
722507.DB
rubix:
205A1109
ean:
3413520698485
Technical specifications
Inner diameter
30
mm
Width
48.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722507DB PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
30
mm
Width
48.5
mm
Series
722500
Number of holes
3
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.09
excl. VAT
/
Each
£
78.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR USFE210 BEARING UNIT
NTN M-AELFL208D1 BEARING UNIT
SNR 722509DA PLUMMER BLOCK
SNR USFD205 BEARING UNIT
FAG F509-A-L FLANGED HOUSING 384386900000
SNR FLZ209 HOUSING
SNR F205N HOUSING
SNR 722516B PLUMMER BLOCK
SNR FAE206 HOUSING
SNR FS326 HOUSING
SKF HOUSING FNL 507 B
FAG F11206 383828490000
SNR FS309 HOUSING
SNR ESFCE206 BEARING UNIT
SNR FL320 HOUSING