Flanged Mounted Bearing
Inner diameter | 30 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 95 mm |
Inner diameter | 30 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 95 mm |
Material | cast iron |
Height | 44 mm |
Length | 125 mm |
Series | u |
Total bearing width | 32 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 26700 N |
Weight | 1.9 kg |
Usually arrives within 14 working days