References
SNR:ESFE209N
Rubix:205A2419
EAN:3413529537525





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : SNR ESFE209N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x145x60 mm |
|---|---|
| Logistic Weight | 2240 g |
| Inner diameter | 45 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | grey cast iron |
| Length | 137 mm |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 37.36 excl. VAT
/ Each
£ 44.83 incl. VAT
- Usually arrives within 14 working days