References
NSK:UKF211D1
Rubix:103A6090
Manufacturer :UKF211D1 N
EAN:00029176544422


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 59 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : NSK UKF211 UKF211D1
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 59 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 162 mm |
| Length | 162 mm |
| Total bearing width | 59 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 88.26 excl. VAT
/ Each
£ 105.91 incl. VAT
- Usually arrives within 14 working days