Flanged Mounted Bearing
Inner diameter | 45 mm |
---|---|
Width | 160 mm |
Fixation centre-to-centre distance | 125 mm |
Inner diameter | 45 mm |
---|---|
Width | 160 mm |
Fixation centre-to-centre distance | 125 mm |
Material | cast iron |
Height | 60 mm |
Length | 160 mm |
Series | u |
Total bearing width | 44 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 48900 N |
Weight | 4 kg |
Usually arrives within 14 working days