References
SNR:LKFD205H
Rubix:205A4792
Manufacturer :LKFD.205H
EAN:3413520702052




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 15 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : SNR LKFD205H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,single lip seal
Cast iron housing, radial deep groove ball bearing insert with locking sleeve, single-lip seal
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 15 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | cast iron |
| Series | lkfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 52 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 22.33 excl. VAT
/ Each
£ 26.80 incl. VAT
- Usually arrives within 14 working days