Flange Housed Unit
Inner diameter | 17 mm |
---|---|
Width | 109 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 17 mm |
---|---|
Width | 109 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Stainless Steel |
Height | 33.3 mm |
Length | 109 mm |
Series | SSUCFL200 |
Total bearing width | 31 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Outer diameter | 61 mm |
Weight | 0.42 kg |
Usually arrives within 14 working days