Flanged Mounted Bearing
Inner diameter | 110 mm |
---|---|
Width | 340 mm |
Fixation centre-to-centre distance | 266 mm |
Inner diameter | 110 mm |
---|---|
Width | 340 mm |
Fixation centre-to-centre distance | 266 mm |
Material | Cast Iron |
Height | 131 mm |
Length | 340 mm |
Series | U |
Total bearing width | 96 mm |
Diameter of fixation holes | 41 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 180000 N |
Basic dynamic load, radial - Cr | 205000 N |
Weight | 35.3 kg |
Usually arrives within 14 working days