References
NTN:CM-UCFL206D1
Rubix:205A1996
EAN:4547359048551

Product details : NTN CM-UCFL206D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFL206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 62 mm |
| Weight | 1200 kg |
Show UNSPSC/ECL@SS
£ 31.20 excl. VAT
/ Each
£ 37.44 incl. VAT
- Usually arrives within 14 working days
