References
INA:RCJY25-TV-VA-HLA
Rubix:238A3626
Manufacturer :0519584140000
EAN:4054366718457


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : INA RCJY25-TV-VA-HLA FLANGED HOUSING UNIT
Flanged housing unit RCJY..-TV-VA
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,8x95x25 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 25 mm |
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | steel |
| Series | rcjy..-tv-va |
| Basic static load, radial - C0r | 7500 N |
| Basic dynamic load, radial - Cr | 13400 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 92.85 excl. VAT
/ Each
£ 111.42 incl. VAT
- Delivery usually within ( 7 ) days