References
SNR:UCFLE210
Rubix:206A0434
EAN:3413529527311





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR UCFLE210 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-One-piece JIS and ISO series
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical loads or shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact sealing, corrosion protection by zinc-plated surfaces.
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical loads or shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact sealing, corrosion protection by zinc-plated surfaces.
Applications
The range of self-aligning bearings from SNR offers an excellent price-performance ratio and provides solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 193x125x70 mm |
|---|---|
| Logistic Weight | 2200 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
- Delivery usually within ( 3 ) days