Flanged Mounted Bearing
Inner diameter | 90 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 315 mm |
Inner diameter | 90 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 315 mm |
Material | Cast Iron |
Height | 385 mm |
Length | 235 mm |
Series | U |
Total bearing width | 76 mm |
Diameter of fixation holes | 38 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 143000 N |
Weight | 19 kg |
Usually arrives within 14 working days