Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 115 mm |
Fixation centre-to-centre distance | 117 mm |
Logistic Weight | 916 g |
---|---|
Inner diameter | 40 mm |
Width | 115 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Plastic |
Height | 156 mm |
Length | 156 mm |
Series | PCSTK..-XL |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 45.8 mm |
Usually arrives within 14 working days