SNR - Bearing Unit - ESFLE.207
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Cast Iron |
Height | 50.4 mm |
Length | 155 mm |
Series | ESFLE200 |
Total bearing width | 50.4 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1.2 kg |
Usually arrives within 14 working days