References
SNR:SUCF212N
Rubix:205A8628
Manufacturer :SUCF.212.N
EAN:3413529515950




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR SUCF212N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flanged bearing unit with 4 mounting holes, relubricatable, stainless steel insert with inner ring extended on both sides with set screws, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | stainless steel |
| Length | 175 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Outer diameter | 110 mm |
| Weight | 5.72 kg |
Show UNSPSC/ECL@SS
£ 252.66 excl. VAT
/ Each
£ 303.19 incl. VAT
- Delivery usually within ( 3 ) days