Flanged Mounted Bearing
Inner diameter | 35 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Inner diameter | 35 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Material | cast iron |
Height | 48 mm |
Length | 130 mm |
Series | u |
Total bearing width | 36 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 17800 N |
Basic dynamic load, radial - Cr | 29100 N |
Weight | 1.9 kg |
Usually arrives within 14 working days