NTN - Bearing Unit - UCF305D1
Inner diameter | 85 mm |
---|---|
Width | 96 mm |
Logistics dimensions (L x W x H) | 340x320x130 mm |
---|---|
Logistic Weight | 15916 g |
Inner diameter | 85 mm |
Width | 96 mm |
Length | 260 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 180 mm |
Usually arrives within 14 working days