References
NTN:AELPFL208
Rubix:205A1438
EAN:4547359013986



Product details : NTN AELPFL208 BEARING UNIT
Sheet steel housing, bearing insert with eccentric clamping ring, single lip seal
Flanged bearing unit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x110x50 mm |
|---|---|
| Logistic Weight | 953 g |
| Inner diameter | 40 mm |
| Material | grey cast iron |
| Series | aelpfl200 |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 26.89 excl. VAT
/ Each
£ 32.27 incl. VAT
- Usually arrives within 14 working days
