Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA204 HOUSING
SNR FA204 HOUSING
Flanged Unit
References
snr:
FA204
rubix:
205A3598
ean:
3413520565480
Technical specifications
Inner diameter
20
mm
Width
60
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA204 HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
20
mm
Width
60
mm
Material
Cast Iron
Height
38.4
mm
Length
102
mm
Series
FA200
Number of holes
2
Outer diameter
32.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.01
excl. VAT
/
Each
£
6.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FC212 HOUSING
SNR FE218 HOUSING
FAG F11206 383828490000
FAG F522-WB-L BEARING HOUSING 383830800000
SNR FE204 HOUSING
SNR FL213 HOUSING
SNR FL315 HOUSING
SKF HRB+ FLANGED HOUSING FNL 518 B
SNR FE204N HOUSING
SNR 722518A PLUMMER BLOCK
SNR FL312 HOUSING
FAG F517-B-L FLANGED HOUSING 191673690000
SNR USFD207 BEARING UNIT
SNR ESPFL207 BEARING UNIT
SNR SFL205N HOUSING