Flanged housing
Inner diameter | 65 mm |
---|---|
Width | 190 mm |
Logistics dimensions (L x W x H) | 190x104x190 mm |
---|---|
Logistic Weight | 9500 g |
Inner diameter | 65 mm |
Width | 190 mm |
Material | Steel |
Height | 104 mm |
Length | 190 mm |
Series | F5..-B-L |
Number of holes | 4 |
Outer diameter | 130 mm |
Usually arrives within 14 working days