References
SNR:FA210
Rubix:205A3610
EAN:3413520565602

Documents
Product details : SNR FA210 HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 115 mm |
| Material | cast iron |
| Height | 54.7 mm |
| Length | 190 mm |
| Number of holes | 2 |
| Outer diameter | 67.2 mm |
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
- Usually arrives within 14 working days
