References
FAG:F515-A-L
Rubix:158A3917
Manufacturer :0191673420000
EAN:4012801213165

Product details : FAG F515-A-L FLANGED HOUSING
Flanged housing for various bearing types, with conical bore and clamping sleeve, closed on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x97x190 mm |
|---|---|
| Logistic Weight | 9500 g |
| Inner diameter | 65 mm |
| Width | 190 mm |
| Material | steel |
| Height | 97 mm |
| Length | 190 mm |
| Number of holes | 4 |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 337.94 excl. VAT
/ Each
£ 405.53 incl. VAT
- Delivery usually within ( 7 ) days
