• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM01.009 2 GANG 4 MODULE FACE PLATE

EMITEX EM01.009 2 GANG 4 MODULE FACE PLATE

Flat Faceplate

See technical informationSee documents

References

Emitex:EM01.009
Rubix:234A5951
brand logo
brand logo

Technical specifications

Typeflat faceplate
See all Specifications

Documents

Product details : EMITEX EM01.009 2 GANG 4 MODULE FACE PLATE


2 Gang 4 Module Face Plate

Technical specifications


Attributes
Typeflat faceplate
Modelem01
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CEMBRE BF F608 TERMINALS BLUE PUSH-ON FEMALE PACK OF 100MENNEKES 9342 WALL SOCKET IP67 16A 5P 400V 6HENGEX ACCESSORIES GX01119 7.0MM ROUND CLIP BLACK PACK OF 100ENGEX ACCESSORIES 612004 IR2.5M6 2.5X6MM INS. TERM RING BLUE PK 100TAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MMTAMLEX TGHN44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1TAMLEX GSE22 50X50 STOP END (H)50 MM X (W)50 MM X (D)30 MMTAMLEX CBP BLANK SERVICE PLATE CAVITY FLOOR SERV BO (L)194 MM X (W)85BRITCLIP EP52021407 CR412 BAG 25 4-7MM SNAP CLIP PACK OF 25ZEROBURN FPS302R FIX SADDLE RED 7.0-7.5MM PACK OF 50ENGEX ACCESSORIES 635010 CTS70 CRIMP-PAK COPPER TUBE SPLICES (L)44 MMENGEX ACCESSORIES GX-GS3 GROMMET STRIP 1.6-2.0MM (10M) GS3 (L)10 MNIGLON CBY320G 20MM BRANCH 3 WAY Y BOX GALVANISEDCENTAUR SB 3/20W 1 GANG SURFACE BOXENGEX ACCESSORIES GX-BC38 3/8 MACHINED BRASS CLAMP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap