SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.3.2X14 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598343214
Rubix:264A6736
Manufacturer :15983432 14
EAN:4043377310552


Technical specifications
| Diameter | 3.2 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.3.2X14 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 3,2X
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ 500 pieces
£ 31.68 incl. VAT
- In stock: Next day delivery
Diameter
Length
14 mm