SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.6.4X20 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598346420
Rubix:264A6771
Manufacturer :15983464 20
EAN:4043377310934


Technical specifications
| Diameter | 6.4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.6.4X20 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 6,4X
Technical specifications
Attributes
| Diameter | 6.4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 76.35 excl. VAT
/ 250 pieces
£ 91.62 incl. VAT
- In stock: Next day delivery
Diameter
Length
20 mm