SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4X12 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159834412
Rubix:264A6740
Manufacturer :1598344 12
EAN:4043377310613


Technical specifications
| Diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4X12 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 4X
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ 500 pieces
£ 44.58 incl. VAT
- In stock: Next day delivery
Diameter
Length
12 mm