References
Draper:27849
Rubix:80145099
Manufacturer :27849



Product details : DRAPER 27849 360 DEGREE HEAD HAND RIVETER
Aluminium head and body. Supplied with four nozzles to accept 2.4 3.2, 4.0 and 4.8mm aluminium rivets. Display packed.
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 400 mm |
| Material/finishing | Aluminium |
| Type | 360 degree head hand riveter |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- Delivery usually within ( 7 ) days
