SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.5X24 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159834524
Rubix:264A6758
Manufacturer :1598345 24
EAN:4043377402240


Technical specifications
| Diameter | 5 mm |
|---|---|
| Length | 24 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.5X24 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 5X
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 24 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ 250 pieces
£ 55.92 incl. VAT
- In stock: Next day delivery
Diameter
Length
24 mm