Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025288.16V 1000 WIDE FLAT LOUVRE PANEL
BOTT 14025288.16V 1000 WIDE FLAT LOUVRE PANEL
Flat Louvre Panel WxDxH: 991x457x13mm RAL 7035
References
bott:
14025288.16V
rubix:
214A6622
Product details
Technical specifications
Product details : BOTT 14025288.16V 1000 WIDE FLAT LOUVRE PANEL
Flat Louvre Panel WxDxH: 991x457x13mm RAL 7035
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.33
excl. VAT
/
Each
£
34.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 14031421.24 PERFO PANEL SET AND 20 PIECE HOOK KIT
BOTT 14030014.19 457X990 ANTHRACITE LVRE PANEL WITH 26 PCE BKIT
BOTT 14031420.24 PERFO PANEL SET AND 15 PIECE HOOK KIT
BOTT 14030012.19 MK100002 PR 0.5 V L PNL 32 BIN
BOTT 14025115.24 0.5M HORIZONTAL PERFO PANEL
BOTT 14025287.16V 500 WIDE FLAT LOUVRE PANEL
BOTT 14030014.24 457MM X 990MM RED LVRE PANEL WITH 26 PCE BIN KIT
BOTT 14025115.16 0.5M HORIZONTAL PERFO PANEL
BOTT 14031422.16 PERFO PANEL SET AND 40 PIECE HOOK KIT
BOTT STOR KIT 2 BLUE 14030173.16
BOTT 14025137.24 0.5M HORIZONTAL LOUVRE PANEL
BOTT 14025149.16 1.5M VERTICAL LOUVRE PANEL
BOTT 14025147.19 0.5M VERTICAL LOUVRE PAVEL
BOTT 14025140.19 1.5M HORIZONTAL LOUVRE PANEL
BOTT 14030016.11 LOUVRE PANEL 457 X1486MM & 54 BINS