Louvre panel and bin kit 2x vertical 0.5M panels with 32 bins WxH: 914x495mm RAL 7016
Type | Louvre Panel and Bin Kit |
---|---|
Length | 457 mm |
Height | 495 mm |
Type | Louvre Panel and Bin Kit |
---|---|
Length | 457 mm |
Height | 495 mm |
Material | Sheet Steel |
Colour | Grey |
Usually arrives within 14 working days