perfo panel and hook kit with 4x 1.0m panels & 40 piece hook kit WxDxH: 1000x200x2000mm RAL 7035
Type | panel and hook kit |
---|---|
Length | 990 mm |
Height | 2000 mm |
Type | panel and hook kit |
---|---|
Length | 990 mm |
Height | 2000 mm |
Material | sheet steel |
Colour | grey |
Usually arrives within 14 working days