Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025137.24 0.5M HORIZONTAL LOUVRE PANEL
BOTT 14025137.24 0.5M HORIZONTAL LOUVRE PANEL
Louvre panel horizontal WxDxH: 495x19x457mm RAL 3004
References
bott:
14025137.24
rubix:
214A6608
Technical specifications
Type
louvre panel
Length
495
mm
Height
457
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 14025137.24 0.5M HORIZONTAL LOUVRE PANEL
Louvre panel. Fully flanged and reinforced steel panel for horizontal wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 3004 crimson red. WxDxH: 495x19x457mm
Technical specifications
Attributes
Type
louvre panel
Length
495
mm
Height
457
mm
Material
sheet steel
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.07
excl. VAT
/
Each
£
32.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 14030014.24 457MM X 990MM RED LVRE PANEL WITH 26 PCE BIN KIT
BOTT 14030013.11 LOUVRE PANELS AND BIN KIT
BOTT 14031421.24 PERFO PANEL SET AND 20 PIECE HOOK KIT
BOTT 14030014.19 457X990 ANTHRACITE LVRE PANEL WITH 26 PCE BKIT
BOTT 14030012.16 457X495 LIGHT GREY LVRE PANEL WITH 32 PCE BKIT
BOTT LOUVRE PANEL+32BIN 14030012.11
BOTT 14025347.20 AVERO PERFO PANEL 1800X480H
BOTT 14031420.19 PERFO PANEL SET AND 15 PIECE HOOK KIT
BOTT 14031424.24 PERFO PANEL SET AND 60 PIECE HOOK KIT
BOTT 14025139.24 1.0M HORIZONTAL LOUVRE PANEL
BOTT STOR KIT 2 YELLOW 14030174.16
BOTT 14030016.11 LOUVRE PANEL 457 X1486MM & 54 BINS
BOTT PERFORATED PANEL AND HOOK KIT 4 X 1.5M 14031424.11
BOTT 14025288.16V 1000 WIDE FLAT LOUVRE PANEL
BOTT 14025149.24 1.5M VERTICAL LOUVRE PANEL