Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
SPARTEX 734146 FLAT PAINT BRUSH 40MM
SPARTEX 734146 FLAT PAINT BRUSH 40MM
Flat paint brush
References
spartex:
734146
rubix:
209A7385
ean:
3660338020926
Technical specifications
Material
Silk
Width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734146 FLAT PAINT BRUSH 40MM
White bristles, natural wood handle, white iron ferrule.
Technical specifications
Attributes
Material
Silk
Width
40
mm
Shape
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
PRODEC RPS15 1.5IN SCALE TANG PAINT SCRAPER WITH ROSEWOOD HANDLE
ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH
ROEBUCK PRRE004 ROLLER SLEEVE 9 X 1.3/4 INCH LONG PILE ACRYLIC 18MM
SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM
PRODEC PBPT046 3IN PREMIER SYNTHETIC PAINT BRUSH
SPARTEX 845046 FLAT LAMINATE BRUSH 30MM
SPARTEX 845050 FLAT LAMINATE BRUSH 70MM
RODO R26B4 4IN BLACK HANDLE DISPOSABLE BRUSH
ROEBUCK FBPT017 ECONOMY PAINT BRUSH 3 INCH
PRODEC ECONOMY PAINT BRUSH SET OF 5
PRODEC RF8 ROUND INDUSTRIAL FITCH NO.8
ROEBUCK FFJ25 PRODEC TRADESMAN PAINT BRUSH 63MM/2.5 INCH
PRODEC PBPT022 1IN TRADE PRO PAINT BRUSH
ROEBUCK 160.100.100 BLACK FIBRE JAMB DUSTER
PRODEC PBPT016 3IN ALL PURPOSE PAINT BRUSH