FACOM AT12X250VE PRO-TWIST SCREWDRIVER SLOTTED 12 X 250 MM 1000V VDE

Flat Protwist Screwdriver

See technical information

References

Facom:AT12X250VE
Rubix:210A6844
EAN:3662424094712
brand logo

Technical specifications

Imprintflat
Blade length250 mm
Imprint size12

Product details : FACOM AT12X250VE PRO-TWIST SCREWDRIVER SLOTTED 12 X 250 MM 1000V VDE


-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.

Online heat treatment: + 100% of life and + 100% of resistance.

Material of the neck: Soft Grip for comfort and always resistant to chemicals.

"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.

Optimized ergonomics of the handle: + 10% of torque.

Laser marking: for a better resistance to wear.

Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Countersunk blade: > 5.5 mm included.

Blade of net: 6.5 > 12 mm.

Technical specifications


Attributes
Imprintflat
Blade length250 mm
Imprint size12
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
  • Delivery usually within ( 14 ) days