WERA 006115 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/100 K'FORM+


160 i VDE Insulated Screwdriver for Slotted Screws

References
wera:05006115001
rubix:2527345
ean:4013288027252
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length100 mm
Imprint size0,8x4 mm

Product details : WERA 006115 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/100 K'FORM+


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Strengths

Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Conical blade

Technical specifications


Attributes
ImprintFlat
Blade length100 mm
Imprint size0,8x4 mm
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
  • In stock: Next day delivery