References
Sandvik Coromant:A25T-SVPBR 16
Rubix:288A4173
Manufacturer :5722337



Product details : SANDVIK A25T-SVPBR 16 5722337
With central coolant.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | turning |
| Body material | steel |
| Min reaming diameter | 32 mm |
| Insert Type | a25t-svpbr 16 |
Show UNSPSC/ECL@SS
£ 226.94 excl. VAT
/ Each
£ 272.33 incl. VAT
- Usually arrives within 14 working days
