Filter Options
CATEGORIES
  • Flat washer (113)
  • 1Brand

    12 Product(s) with 113 variant(s):

    Relevance
    • rubix-uk:M6WSHR-FORMA-A2/50
    • rubix:80185463
    • Interior diameter
      6 mm
    • Material/finishing
      Steel
    • Exterior diameter
      12.5 mm
    £ 4.17 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M6X25WSHR-REP-A2/50
    • rubix:88641916
    • Interior diameter
      6.4 mm
    • Material/finishing
      Steel
    • Exterior diameter
      12 mm
    £ 5.25 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M8WSHR-FORMA-ZP/50
    • rubix:155A0660
    • Interior diameter
      8.4 mm
    • Material/finishing
      Steel
    • Exterior diameter
      16 mm
    £ 1.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:6X25X1.5WSHR-REP-ZP/100
    • rubix:8862141
    • Interior diameter
      6 mm
    • Material/finishing
      Steel
    • Exterior diameter
      25 mm
    £ 12.55 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M8WSHR-FORMB-A2/50
    • rubix:80337274
    • Interior diameter
      8.4 mm
    • Material/finishing
      Steel
    • Exterior diameter
      16 mm
    £ 3.23 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M8WSHR-FORMA/50
    • rubix:80192405
    • Interior diameter
      8.4 mm
    • Material/finishing
      Steel
    • Exterior diameter
      16 mm
    £ 1.65 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M6WSHR-FORMA-A4/100
    • rubix:8861978
    • Interior diameter
      6 mm
    • Material/finishing
      Steel
    • Exterior diameter
      12.5 mm
    £ 13.14 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M6WSHR-FORMB/50
    • rubix:155A0668
    • Interior diameter
      6.4 mm
    • Material/finishing
      Steel
    • Exterior diameter
      12 mm
    £ 1.71 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M6WSHR-FORMC-A2/50
    • rubix:80322810
    • Interior diameter
      6.4 mm
    • Material/finishing
      Steel
    • Exterior diameter
      12 mm
    £ 2.64 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M16WSHR-FORMC-ZP/50
    • rubix:8861609
    • Interior diameter
      16 mm
    • Material/finishing
      Steel
    • Exterior diameter
      34 mm
    £ 21.68 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M12WSHR-FORMB-ZP/25
    • rubix:80361271
    • Interior diameter
      13 mm
    • Material/finishing
      Steel
    • Exterior diameter
      24 mm
    £ 1.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rubix-uk:M5WSHR-FORMA-BRS/250
    • rubix:8861676
    • Interior diameter
      5 mm
    • Material/finishing
      Brass
    • Exterior diameter
      10 mm
    £ 11.50 excl. VAT
    / Each
    • Delivery within 10-15 business days