Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6 X 25 REPAIR WASHER BZP PACK OF 100
6 X 25 REPAIR WASHER BZP PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
6X25X1.5WSHR-REP-ZP/100
rubix:
8862141
Technical specifications
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
25
mm
Product details
Technical specifications
Product details : 6 X 25 REPAIR WASHER BZP PACK OF 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.61
excl. VAT
/
Each
£
15.13
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 50X28X4 01252280
FORM A WASHER PK25 M20WSHR-FORMA-ZP/25
WASHER PK 25 M10WSHR-FORMB/25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX RONPLU10.5A1-PENNY WASHER A1 30X10.5X2.5
SPARTEX RONLU4A2ISO-PLAIN WASHERS-LARGE SERIES-A2 12X4X1
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
SPARTEX WASHERS TYPE A A4 110X62X9 01254620
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 60X22X4 90214220
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 66X22X5 7093422
SPARTEX RONTCPLAT5.3A2-CHEESE HEAD SCREW WASHER A2 9X5.3X1
SPARTEX WASHERS FOR CHEESE HD SCR A4 30X19X2.5 04334190
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
M6 WASHER FORM C A2 PACK OF 50
12MM WASHER FORM A A4 PK 50