Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
16MM WASHER FORM C BZP PK 50
16MM WASHER FORM C BZP PK 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M16WSHR-FORMC-ZP/50
rubix:
8861609
Technical specifications
Inner diameter
16
mm
Material/finishing
steel
Outer diameter
34
mm
Product details
Technical specifications
Product details : 16MM WASHER FORM C BZP PK 50
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
16
mm
Material/finishing
steel
Outer diameter
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.79
excl. VAT
/
Each
£
26.15
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 92X33X6 90212330
SPARTEX WASHERS TYPE A A2 66X37X5 01252370
M20 WASHER FORM A PACK OF 25
SPARTEX RONTCPLAT6.4A2-CHEESE HEAD SCREW WASHER A2 11X6.4X1.6
20MM WASHER FORM A BZP PK 100
SPARTEX RONLU4A2ISO-PLAIN WASHERS-LARGE SERIES-A2 12X4X1
NORDLOCK WASHER M12 - NL12
6MM WASHER FORM A A2 PACK OF 250
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
20MM WASHER FORM A A4 PACK OF 25
20MM WASHER FORM A A2 PK 50
6MM WASHER FORM A BRASS PK 250
WASHER TABLE 3/8 INCH 3 HVY PATTERN PACK OF 100.
SPARTEX RONPLU15A2-PENNY WASHER A2 44X15X3
SPARTEX WASHERS TYPE A A2 98X54X8 01252540