Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M6 WASHER FORM C A2 PACK OF 50
M6 WASHER FORM C A2 PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMC-A2/50
rubix:
80322810
Technical specifications
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : M6 WASHER FORM C A2 PACK OF 50
Pack of 50.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
5MM WASHER FORM A A2 PACK OF 250
M12 WASHER FORM A PACK OF 25
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A2 56X31X4 01252310
FORM C WASHER ZP25 M16WSHR-FORMC-ZP/25
SPARTEX RONLU14A2ISO-PLAIN WASHERS-LARGE SERIES-A2 44X14X3
8 X 25 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A2 16X8.4X1.6
M10 X 35 REPAIR WASHER A2 PK OF 25
SPARTEX WASHERS TYPE A A4 85X46X7 01254460
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
FORM A WASHERS PK5 M24WSHR-FORMA-ZP/5
SPARTEX RONPLU7.4A4-PENNY WASHER A4 0X7.4X2
SPARTEX RONTCPLAT13A4-CHEESE HEAD SCREW WASHER A4 20X13X2
M8 WASHER FORM B A2 PACK OF 50