Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
WASHERS
References
rubix-uk:
M6X25WSHR-REP-A2/50
rubix:
88641916
Technical specifications
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
Pack of 50.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A4 98X54X8 01254540
SPARTEX WASHERS TYPE A A4 5X2.2X0.3 01254022
SPARTEX WASHERS TYPE A A2 60X34X5 01252340
SPARTEX RONPLU7.4A4-PENNY WASHER A4 0X7.4X2
SPARTEX RONLU4A2ISO-PLAIN WASHERS-LARGE SERIES-A2 12X4X1
8MM WASHER FORM C BZP PK 100
SPARTEX WASHERS TYPE A A2 92X52X8 01252520
SPARTEX WASHERS TYPE A A4 8X3.7X0.5 01254037
SPARTEX WASHERS FOR CHEESE HD SCR A4 3.5X1.7X0.3 04334017
SPARTEX WASHERS FOR CHEESE HD SCR A2 7X3.7X0.5 0433237
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 60X22X4 90212220
SPARTEX RONTCPLAT15A4-CHEESE HEAD SCREW WASHER A4 24X15X2.5
SPARTEX WASHERS TYPE A A2 28X15X2.5 01252150
WASHER PK 50 M6WSHR-FORMB/50