Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M12 WASHER FORM B BZP PK 25
M12 WASHER FORM B BZP PK 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMB-ZP/25
rubix:
80361271
Technical specifications
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : M12 WASHER FORM B BZP PK 25
Pack of 25.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FORM B25 WASHER M12WSHR-FORMB/25
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
SPARTEX WASHERS TYPE A A2 6X2.7X0.5 01252027
20MM WASHER FORM A A2 PK 50
FORM A WASHER PK50 M4WSHR-FORMA-ZP/50
SPARTEX WASHERS TYPE A A2 30X17X3
5MM WASHER FORM A BRASS PACK OF 250
SPARTEX WASHERS TYPE A A4 8X3.7X0.5 01254037
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 56X18X4 7093218
SPARTEX RONLU6A2ISO-PLAIN WASHERS-LARGE SERIES-A2 18X6X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
SPARTEX RONTCPLAT13A2-CHEESE HEAD SCREW WASHER A2 20X13X2
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 6X2.2X0.8