Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
5MM WASHER FORM A BRASS PACK OF 250
5MM WASHER FORM A BRASS PACK OF 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M5WSHR-FORMA-BRS/250
rubix:
8861676
Technical specifications
Inner diameter
5
mm
Material/finishing
Brass
Outer diameter
10
mm
Product details
Technical specifications
Product details : 5MM WASHER FORM A BRASS PACK OF 250
BS 4320 Form A brass washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
Brass
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.56
excl. VAT
/
Each
£
13.87
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 92X33X6 90214330
5 X 25 REPAIR WASHER BZP PK 100
SPARTEX RONPLU10.5A4-PENNY WASHER A4 30X10.5X2.5
2MM WASHER FORM A A2 PACK OF 250
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 85X27X6 7093227
SPARTEX RONLU14A2ISO-PLAIN WASHERS-LARGE SERIES-A2 44X14X3
6 X 30 REPAIR WASHER BZP PK 100
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
SPARTEX WASHERS TYPE A A4 78X43X7 01254430
SPARTEX WASHERS TYPE A A4 34X19X3 01254190
6 X 50 REPAIR WASHER BZP PK 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 56X20X4 90214200
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
10MM WASHER FORM A A2 PACK OF 100
SPARTEX WASHERS TYPE A A4 16X8.4X1.6