Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6MM WASHER FORM A A4 PACK OF 100
6MM WASHER FORM A A4 PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMA-A4/100
rubix:
8861978
Technical specifications
Inner diameter
6
mm
Material/finishing
Steel
Outer diameter
12.5
mm
Product details
Technical specifications
Product details : 6MM WASHER FORM A A4 PACK OF 100
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
Steel
Outer diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.21
excl. VAT
/
Each
£
15.85
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
8MM WASHER FORM A BZP PK 200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
SPARTEX WASHERS TYPE A A1.4571 44X25X4 01254571250
3.5MM WASHER FORM A A2 PACK OF 250
M16 FORMA WASHERPK25 M16WSHR-FORMA/25
6MM WASHER FORM C BZP PK 50
16MM WASHER FORM C BZP PK 50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 9X3X0.8 709323
SPARTEX RONLU4A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 12X4X1
SPARTEX RONPLU8.4A2-PENNY WASHER A2 24X8.4X2
6 X 50 REPAIR WASHER BZP PK 100
5MM WASHER FORM A A4 PACK OF 100
SPARTEX WASHERS TYPE A A2 24X13X2.5 01252130
FORM B25 WASHER M12WSHR-FORMB/25
SPARTEX WASHERS TYPE A A4 8X3.7X0.5 01254037