Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M8 WASHER FORM B A2 PACK OF 50
M8 WASHER FORM B A2 PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M8WSHR-FORMB-A2/50
rubix:
80337274
Technical specifications
Inner diameter
8.4
mm
Material/finishing
Steel
Outer diameter
16
mm
Product details
Technical specifications
Product details : M8 WASHER FORM B A2 PACK OF 50
Pack of 25.
Technical specifications
Attributes
Inner diameter
8.4
mm
Material/finishing
Steel
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.25
excl. VAT
/
Each
£
3.90
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FORM A WASHER PK25 M12WSHR-FORMA-ZP/25
10MM WASHER FORM C BZP PK 100
WASHER PK 5 M24WSHR-FORMA/5
12MM WASHER FORM C BZP PACK OF 50
SPARTEX WASHERS TYPE A A4 6X2.7X0.5 01254027
SPARTEX WASHERS TYPE A A4 110X62X9 01254620
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
SPARTEX RONLU8A2ISO-PLAIN WASHERS-LARGE SERIES-A2 24X8X2
FORM B25 WASHER M12WSHR-FORMB/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 60X22X4 90214220
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 60X20X4 7093220
SPARTEX RONTCPLAT6.4A2-CHEESE HEAD SCREW WASHER A2 11X6.4X1.6
4MM WASHER FORM A BZP PK 500
6MM WASHER FORM A BRASS PK 250
NL6 WEDGE WASHER