References
Mascot:50183-872-09-3XL
Rubix:378A6719
EAN:5707209740564

Product details : MASCOT 50183 AUSTIN FLEECE JACKET BLACK 3XL
Fastening with zip and internal storm flap, so the wind is kept out. Chest pocket and side pockets with zip fastening. Inside pockets. Elastic at cuffs and waist.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 56.61 excl. VAT
/ Each
£ 67.93 incl. VAT
- Usually arrives within 14 working days
