Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Undercoat / Primer
DEVCON FL-10 PRIMER FLEXANE FL10 112G FOR METAL
DEVCON FL-10 PRIMER FLEXANE FL10 112G FOR METAL
Flexane Primer
References
devcon:
FL-10 PRIMER
rubix:
317810B
manufacturer :
15980
Technical specifications
Capacity
112
ml
Colour
blue
Security form
Product details
Technical specifications
Product details : DEVCON FL-10 PRIMER FLEXANE FL10 112G FOR METAL
Liquid primer used in conjunction with all Devcon Flexanes in order to maximize the adhesion to metals and itself.
FL-10 PRIMER 112ml
Applications
For use on metals, concrete, rubber, wood, fibreglass and previously applied Flexane
Technical specifications
Attributes
Capacity
112
ml
Colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.86
excl. VAT
/
Each
£
49.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
JOHNSTONES ULITREA PRIMER WHITE 5L
QUICK DRY ZINC PHOSPHATE PRIMER GREY 5LTR
JOHNSTONES ULITREA PRIMER WHITE 1L
AMBERSIL 30298 MULTI-PURPOSE METAL PRIMER (400ML)
SPARTEX 865210 UNIVERSAL PRIMER 400ML
3M 08881 WATERBASED COATING BLK 1L
JOHNSTONES 301663 UNDERCOAT BRILLIANT WHITE 1 L
JOHNSTONES UNDERCOAT WHITE 5 L
AMBERSIL ACRYLIC PAINT GREY PRIMER 400 MLT 20189
JOHNSTONES UNDERCOAT LIGHT GREY 2.5 L
JOHNSTONES ACRYLIC PRIMER UNDERCOAT B/W 5L
SPARTEX 879870 PAINT FINISH UNIVERSAL PRIMER GREY 0,75 L
ACTIONCAN 1855 RX90 RED OXIDE PRIMER SPRAY 500ML
JOHNSTONES UNDERCOAT WHITE 2.5 L
JOHNSTONES UNDERCOAT LIGHT GREY 301653 5L