• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(939)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Perforator, sinker drill, rotary hammer
  6. Rotary hammer
  7. DEWALT DCH775N-XJ 54V XR FLEXVOLT 52MM SDS-MAX HAMMER DRILL - BARE UNI

DEWALT DCH775N-XJ 54V XR FLEXVOLT 52MM SDS-MAX HAMMER DRILL - BARE UNI

Flexvolt

See technical information

References

Dewalt:DCH775N-XJ
Rubix:270A2555
EAN:5054905296995
brand logo
brand logo
brand logo
brand logo

Product details : DEWALT DCH775N-XJ 54V XR FLEXVOLT 52MM SDS-MAX HAMMER DRILL - BARE UNI


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,111.66 excl. VAT
/ Each
£ 1,333.99 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

MAKITA DHR202Z 18V ROTARY HAMMER SDS+ 20MMDEWALT D25333K-LX 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 110VMAKITA HM1213C/1 DEMOLITION HAMMER SDS-MAX 110VMAKITA DHR242RTJW 18V LXT ROTARY HAMMER 2X 5.0AH BATTS DC18RC CHARGERMAKITA HR4511C/1 ROTARY DEMOLITION HAMMER 110VMAKITA HR4013C/1 ROTARY HAMMER SDS-MAX 110VDEWALT D25333K-GB 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 230VDRAPER EXPERT 56405 230V SDS+ ROTARY HAMMER DRILL 1500W 5.2KGMAKITA DHR242Z 18V ROTARY HAMMER SDS+ 24MMMAKITA DHR243Z 18V ROTARY HAMMER SDS+ 24MMDEWALT DCH481N-XJ 54V XR FLEXVOLT SDS-MAX ROTARY HAMMER BARE UNITDRAPER EXPERT 81077 230V SDS MAX BREAKER 7KG 1050WDEWALT D25899K-LX D25899K SDS MAX BREAKER 110VMAKITA DHR202Z 18V ROTARY HAMMER SDS+ 20MMDRAPER 56409 1500W 14KG HEX BREAKER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap